Shop ZORO SELECT
See all product information
Create Account
Keyed Shaft, 500 mm, 1045 Carbon Steel
- Mfr # ZSHKK-M25-M0500-104SU
- Zoro # G312534290
product price:Â
$
78.59
/ea
Key Features
Diameter
25 mm
Material
1045 Carbon Steel
Keyway Depth
4 mm
Straightness Tolerance
1.1 mm/m
Number of Grooves
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSHKK-M25-M0500-104SU
- Zoro #
- G312534290
- UPC #
- -
- Country of Origin
- United States
- Material
- 1045 Carbon Steel
- Straightness Tolerance
- 1.1 mm/m
- Number of Grooves
- 0
- Finish
- Polished
- Standards
- ASTM A108
- End Type
- Keyed
- Item
- Partial Keyed Rotary Shaft
- System of Measurement
- Metric
- Shell Material
- 1045 Carbon Steel
- Traction Material
- 1045 Carbon Steel
Dimensions
- Diameter
- 25 mm
- Keyway Length
- 100 mm, 350 mm
- Keyway Depth
- 4 mm
- Overall Length
- 500 mm
- Keyway Width
- 8 mm
- Diameter Tolerance
- +0/-0.076 mm
- Length Tolerance
- +/-1.6 mm
- Wire Rope Length
- 500 mm
Description
Partial Keyed Rotary Shaft, Material 1045 Carbon Steel, Diameter 25 mm, Overall Length 500 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type Keyed, Finish Polished, Keyway Depth 4 mm, Keyway Length 100 mm, 350 mm, Keyway Width 8 mm, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable, Number of Grooves 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.