Keyed Shaft, 1 1/4" dia, 12" L

  • Mfr # ZSHK-1250-12000-114SU

  • Zoro # G311815376


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Diameter
1 1/4 in
Material
1144 Alloy Steel
System of Measurement
Inch
Overall Length
12 in
End Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHK-1250-12000-114SU
Zoro #
G311815376
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 1/4 in
Overall Length
12 in
Keyway Width
1/4 in
Length Tolerance
+/-0.0620 in
Keyway Length
12 in
Diameter Tolerance
+0.0000/-0.0030 in
Keyway Depth
1/8 in

Details

Material
1144 Alloy Steel
Item
Keyed Rotary Shaft
System of Measurement
Inch
End Type
Keyed
Standards
ASTM A311
Number of Grooves
0
Straightness Tolerance
0.012 in/ft
Finish
Polished

Description

Steel 1144, 1-1/4 in Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.