Shop ZORO SELECT
See all product information
Create Account
Keyed Shaft, 1 15/16" dia, 9" L
- Mfr # ZSHK-1937-09000-104SU
- Zoro # G811814534
product price:Â
$
97.99
/ea
Key Features
Diameter
1 15/16 in
Material
1045 Carbon Steel
Standards
ASTM A108
Overall Length
9 in
End Type
Keyed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHK-1937-09000-104SU
- Zoro #
- G811814534
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 1 15/16 in
- Overall Length
- 9 in
- Length Tolerance
- +/-0.0620 in
- Keyway Width
- 1/2 in
- Keyway Length
- 9 in
- Keyway Depth
- 1/4 in
- Diameter Tolerance
- +0.0000/-0.0035 in
- Wire Rope Length
- 9 in
Details
- Material
- 1045 Carbon Steel
- Item
- Keyed Rotary Shaft
- Standards
- ASTM A108
- End Type
- Keyed
- System of Measurement
- Inch
- Finish
- Polished
- Straightness Tolerance
- 0.012 in/ft
- Number of Grooves
- 0
- Shell Material
- 1045 Carbon Steel
Description
Carbon Steel 1045, 1-15/16 in Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.