Keyed Shaft, 1 1/8" dia, 36" L

  • Mfr # ZSHK-1125-36000-114SU

  • Zoro # G411815467


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Diameter
1 1/8 in
Material
1144 Alloy Steel
Standards
ASTM A311
Overall Length
36 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHK-1125-36000-114SU
Zoro #
G411815467
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 1/8 in
Overall Length
36 in
Keyway Width
1/4 in
Length Tolerance
+/-0.0620 in
Keyway Length
36 in
Keyway Depth
1/8 in
Diameter Tolerance
+/-0.0025 in

Details

Material
1144 Alloy Steel
Item
Keyed Rotary Shaft
Standards
ASTM A311
System of Measurement
Inch
End Type
Keyed
Finish
Polished
Straightness Tolerance
0.012 in/ft
Number of Grooves
0

Description

Steel 1144, 1-1/8 in Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.