Shop ZORO SELECT
See all product information
Create Account
Keyed Shaft, 1,200 mm, 1045 Carbon Steel
- Mfr # ZSHKK-M08-M1200-104SU
- Zoro # G012485304
product price:Â
$
84.49
/ea
Key Features
Diameter
8 mm
Material
1045 Carbon Steel
Standards
ASTM A108
Diameter Tolerance
+0/-0.05 mm
Keyway Depth
1.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHKK-M08-M1200-104SU
- Zoro #
- G012485304
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 8 mm
- Overall Length
- 1,200 mm
- Diameter Tolerance
- +0/-0.05 mm
- Keyway Depth
- 1.2 mm
- Length Tolerance
- +/-1.6 mm
- Keyway Width
- 2 mm
- Keyway Length
- 100 mm, 350 mm
- Wire Rope Length
- 1,200 mm
Details
- Material
- 1045 Carbon Steel
- Standards
- ASTM A108
- Finish
- Polished
- Straightness Tolerance
- 1.1 mm/m
- Item
- Partial Keyed Rotary Shaft
- System of Measurement
- Metric
- End Type
- Keyed
- Number of Grooves
- 0
- Shell Material
- 1045 Carbon Steel
Description
Partial Keyed Rotary Shaft, Material 1045 Carbon Steel, Diameter 8 mm, Overall Length 1,200 mm, System of Measurement Metric, Diameter Tolerance +0/-0.05 mm, End Type Keyed, Finish Polished, Keyway Depth 1.2 mm, Keyway Length 100 mm, 350 mm, Keyway Width 2 mm, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.