Keyed Shaft, 1,200 mm, 1045 Carbon Steel

  • Mfr # ZSHKK-M40-M1200-104SU

  • Zoro # G512534458


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Diameter
40 mm
Material
1045 Carbon Steel
Length Tolerance
+/-1.6 mm
Diameter Tolerance
+0/-0.076 mm
Straightness Tolerance
1.1 mm/m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHKK-M40-M1200-104SU
Zoro #
G512534458
UPC #
-
Country of Origin
United States

Dimensions

Diameter
40 mm
Length Tolerance
+/-1.6 mm
Diameter Tolerance
+0/-0.076 mm
Overall Length
1,200 mm
Keyway Depth
5 mm
Keyway Length
100 mm, 350 mm
Keyway Width
12 mm

Details

Material
1045 Carbon Steel
Straightness Tolerance
1.1 mm/m
Standards
ASTM A108
Finish
Polished
End Type
Keyed
System of Measurement
Metric
Number of Grooves
0
Item
Partial Keyed Rotary Shaft

Description

Partial Keyed Rotary Shaft, Material 1045 Carbon Steel, Diameter 40 mm, Overall Length 1,200 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type Keyed, Finish Polished, Keyway Depth 5 mm, Keyway Length 100 mm, 350 mm, Keyway Width 12 mm, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.