Shop ZORO SELECT
See all product information
Create Account
Keyed Shaft, 1 5/8" dia, 60" L
- Mfr # ZSHK-1625-60000-114SU
- Zoro # G711814566
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 5/8 in
Material
1144 Alloy Steel
End Type
Keyed
Overall Length
60 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSHK-1625-60000-114SU
- Zoro #
- G711814566
- UPC #
- -
- Country of Origin
- United States
- Material
- 1144 Alloy Steel
- End Type
- Keyed
- System of Measurement
- Inch
- Item
- Keyed Rotary Shaft
- Standards
- ASTM A311
- Straightness Tolerance
- 0.012 in/ft
- Finish
- Polished
- Number of Grooves
- 0
- Shell Material
- 1144 Alloy Steel
- Traction Material
- 1144 Alloy Steel
Dimensions
- Diameter
- 1 5/8 in
- Overall Length
- 60 in
- Diameter Tolerance
- +0.0000/-0.0030 in
- Keyway Width
- 3/8 in
- Keyway Depth
- 3/16 in
- Keyway Length
- 60 in
- Length Tolerance
- +/-0.0620 in
- Wire Rope Length
- 60 in
Description
Keyed Rotary Shaft, Material 1144 Alloy Steel, Diameter 1 5/8 in, Overall Length 60 in, System of Measurement Inch, Diameter Tolerance +0.0000/-0.0030 in, End Type Keyed, Finish Polished, Keyway Depth 3/16 in, Keyway Length 60 in, Keyway Width 3/8 in, Length Tolerance +/-0.0620 in, Standards ASTM A311, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable, Groove Spacing Not Applicable, Number of Grooves 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.