Shop ZORO SELECT
See all product information
Create Account
Keyed Shaft, 1 5/8" dia, 72" L
- Mfr # ZSHK-1625-72000-114SU
- Zoro # G811814541
product price:Â
$
766.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 5/8 in
Material
1144 Alloy Steel
Standards
ASTM A311
End Type
Keyed
Overall Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSHK-1625-72000-114SU
- Zoro #
- G811814541
- UPC #
- -
- Country of Origin
- United States
- Material
- 1144 Alloy Steel
- Standards
- ASTM A311
- End Type
- Keyed
- Item
- Keyed Rotary Shaft
- System of Measurement
- Inch
- Number of Grooves
- 0
- Finish
- Polished
- Straightness Tolerance
- 0.012 in/ft
- Shell Material
- 1144 Alloy Steel
- Traction Material
- 1144 Alloy Steel
Dimensions
- Diameter
- 1 5/8 in
- Overall Length
- 72 in
- Diameter Tolerance
- +0.0000/-0.0030 in
- Keyway Depth
- 3/16 in
- Keyway Width
- 3/8 in
- Length Tolerance
- +/-0.0620 in
- Keyway Length
- 72 in
- Wire Rope Length
- 72 in
Description
Steel 1144, 1-5/8 in Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.