
Keyed Shaft, 1/4"x1/8", Carbon Steel
Mfr # ZSHK-1000-03000-104SU
Zoro # G711319702
product price: $11.59
/eaKey Features
Diameter
1 in
Material
1045 Carbon Steel
Standards
ASTM A108
Keyway Width
1/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHK-1000-03000-104SU
Zoro #
G711319702
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 in
Keyway Length
3 in
Keyway Width
1/4 in
Diameter Tolerance
+/-0.0025 in
Keyway Depth
1/8 in
Overall Length
3 in
Length Tolerance
+/-0.0620 in
Details
Material
1045 Carbon Steel
Standards
ASTM A108
System of Measurement
Inch
End Type
Keyed
Item
Keyed Rotary Shaft
Straightness Tolerance
0.012 in/ft
Number of Grooves
0
Finish
Polished
Description
Keyed Rotary Shaft, Material 1045 Carbon Steel, Diameter 1 in, Overall Length 3 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Keyed, Finish Polished, Keyway Depth 1/8 in, Keyway Length 3 in, Keyway Width 1/4 in, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable, Groove Spacing Not Applicable, Number of Grooves 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.