Keyed Shaft, 1/4"x1/8", Carbon Steel

  • Mfr # ZSHK-1250-03000-104SU

  • Zoro # G405970486


product price:  $13.59
/ea

Key Features

Diameter
1 1/4 in
Material
1045 Carbon Steel
Standards
ASTM A108
Keyway Depth
1/8 in
Straightness Tolerance
0.012 in/ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHK-1250-03000-104SU
Zoro #
G405970486
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 1/4 in
Keyway Depth
1/8 in
Diameter Tolerance
+0.0000/-0.0030 in
Keyway Width
1/4 in
Overall Length
3 in
Keyway Length
3 in
Length Tolerance
+/-0.0620 in

Details

Material
1045 Carbon Steel
Item
Keyed Rotary Shaft
Standards
ASTM A108
Straightness Tolerance
0.012 in/ft
End Type
Keyed
System of Measurement
Inch
Number of Grooves
0
Finish
Polished

Description

Keyed Rotary Shaft, Material 1045 Carbon Steel, Diameter 1 1/4 in, Overall Length 3 in, System of Measurement Inch, Diameter Tolerance +0.0000/-0.0030 in, End Type Keyed, Finish Polished, Keyway Depth 1/8 in, Keyway Length 3 in, Keyway Width 1/4 in, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable, Groove Spacing Not Applicable, Number of Grooves 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.