
Keyed Shaft, 2 1/8" dia, 60" L
Mfr # ZSHK-2125-60000-114SU
Zoro # G811814503
product price: $2,517.99
/ea
Free Shipping & Returns
Key Features
Diameter
2 1/8 in
Material
1144 Alloy Steel
System of Measurement
Inch
Standards
ASTM A311
End Type
Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHK-2125-60000-114SU
Zoro #
G811814503
UPC #
-
Country of Origin
United States
Dimensions
Diameter
2 1/8 in
Overall Length
60 in
Keyway Depth
1/4 in
Diameter Tolerance
+0.0000/-0.0035 in
Keyway Length
60 in
Length Tolerance
+/-0.0620 in
Keyway Width
1/2 in
Details
Material
1144 Alloy Steel
Item
Keyed Rotary Shaft
System of Measurement
Inch
Standards
ASTM A311
End Type
Keyed
Straightness Tolerance
0.012 in/ft
Finish
Polished
Number of Grooves
0
Description
Steel 1144, 2-1/8 in Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.