
Keyed Shaft, 2 3/8" dia, 72" L
Mfr # ZSHK-2375-72000-114SU
Zoro # G811814275
product price: $2,119.99
/ea
Free Shipping & Returns
Key Features
Diameter
2 3/8 in
Material
1144 Alloy Steel
Standards
ASTM A311
Overall Length
72 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHK-2375-72000-114SU
Zoro #
G811814275
UPC #
-
Country of Origin
United States
Dimensions
Diameter
2 3/8 in
Overall Length
72 in
Diameter Tolerance
+0.0000/-0.0035 in
Keyway Depth
5/16 in
Length Tolerance
+/-0.0620 in
Keyway Length
72 in
Keyway Width
5/8 in
Details
Material
1144 Alloy Steel
Standards
ASTM A311
Item
Keyed Rotary Shaft
System of Measurement
Inch
End Type
Keyed
Finish
Polished
Number of Grooves
0
Straightness Tolerance
0.012 in/ft
Description
Steel 1144, 2-3/8 in Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.