Shop ZORO SELECT
See all product information
Create Account
Keyed Shaft, 20 mm dia, 500 mm L
- Mfr # ZSHK-M20-M0500-114SU
- Zoro # G611814642
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Diameter
20 mm
Material
1144 Alloy Steel
System of Measurement
Metric
End Type
Keyed
Standards
ASTM A311
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHK-M20-M0500-114SU
- Zoro #
- G611814642
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 20 mm
- Overall Length
- 500 mm
- Keyway Width
- 6 mm
- Length Tolerance
- +/-1.6 mm
- Keyway Depth
- 3.5 mm
- Diameter Tolerance
- +/-0.076 mm
- Keyway Length
- 500 mm
- Wire Rope Length
- 500 mm
Details
- Material
- 1144 Alloy Steel
- Item
- Keyed Rotary Shaft
- System of Measurement
- Metric
- End Type
- Keyed
- Standards
- ASTM A311
- Number of Grooves
- 0
- Straightness Tolerance
- 1.1 mm/m
- Finish
- Polished
- Shell Material
- 1144 Alloy Steel
Description
Steel 1144, 20 mm Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.