Shop ZORO SELECT
See all product information
Create Account
Keyed Shaft, 300 mm, 1045 Carbon Steel
- Mfr # ZSHKK-M25-M0300-104SU
- Zoro # G712534357
product price:Â
$
54.19
/ea
Key Features
Diameter
25 mm
Material
1045 Carbon Steel
Finish
Polished
Number of Grooves
0
Standards
ASTM A108
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSHKK-M25-M0300-104SU
- Zoro #
- G712534357
- UPC #
- -
- Country of Origin
- United States
- Material
- 1045 Carbon Steel
- Finish
- Polished
- Number of Grooves
- 0
- Standards
- ASTM A108
- Item
- Partial Keyed Rotary Shaft
- System of Measurement
- Metric
- Straightness Tolerance
- 1.1 mm/m
- End Type
- Keyed
- Shell Material
- 1045 Carbon Steel
- Traction Material
- 1045 Carbon Steel
Dimensions
- Diameter
- 25 mm
- Keyway Length
- 50 mm, 175 mm
- Diameter Tolerance
- +0/-0.076 mm
- Keyway Width
- 8 mm
- Overall Length
- 300 mm
- Length Tolerance
- +/-1.6 mm
- Keyway Depth
- 4 mm
- Wire Rope Length
- 300 mm
Description
Partial Keyed Rotary Shaft, Material 1045 Carbon Steel, Diameter 25 mm, Overall Length 300 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type Keyed, Finish Polished, Keyway Depth 4 mm, Keyway Length 50 mm, 175 mm, Keyway Width 8 mm, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable, Number of Grooves 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.