Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Shaft, 303 SS, 1 3/8"Dia., 72"L

  • Mfr # ZSHK-1375-72000-303SU

  • Zoro # G111815262


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Diameter
1 3/8 in
Material
303 Stainless Steel
End Type
Keyed
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHK-1375-72000-303SU
Zoro #
G111815262
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 3/8 in
Overall Length
72 in
Keyway Depth
5/32 in
Keyway Width
5/16 in
Length Tolerance
+/-0.0620 in
Diameter Tolerance
+0.0000/-0.0030 in
Keyway Length
72 in

Details

Material
303 Stainless Steel
End Type
Keyed
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
System of Measurement
Inch
Item
Keyed Rotary Shaft
Finish
Passivated
Number of Grooves
0
Straightness Tolerance
0.012 in/ft

Description

Stainless 303, 1-3/8" Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.