
Keyed Shaft, 303 SS, 1 5/16"Dia., 48"L
Mfr # ZSHK-1312-48000-303SU
Zoro # G911815431
product price:Â $338.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 5/16 in
Material
303 Stainless Steel
Overall Length
48 in
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSHK-1312-48000-303SU
Zoro #
G911815431
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 5/16 in
Overall Length
48 in
Length Tolerance
+/-0.0620 in
Keyway Width
5/16 in
Keyway Length
48 in
Keyway Depth
5/32 in
Diameter Tolerance
+0.0000/-0.0030 in
Details
Material
303 Stainless Steel
Item
Keyed Rotary Shaft
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
System of Measurement
Inch
End Type
Keyed
Straightness Tolerance
0.012 in/ft
Finish
Passivated
Number of Grooves
0
Description
Stainless 303, 1-5/16 in Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.