Shop ZORO SELECT
See all product information
Create Account
Keyed Shaft, 303 SS, 12 mm Dia., 1,500 mm L
- Mfr # ZSHK-M12-M1500-303SU
- Zoro # G911815356
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Diameter
12 mm
Material
303 Stainless Steel
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Overall Length
1,500 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSHK-M12-M1500-303SU
- Zoro #
- G911815356
- UPC #
- -
- Country of Origin
- United States
- Material
- 303 Stainless Steel
- Item
- Keyed Rotary Shaft
- Standards
- ANSI B17.1-1967, ASTM A-582 Cond A
- System of Measurement
- Metric
- End Type
- Keyed
- Straightness Tolerance
- 1.1 mm/m
- Finish
- Passivated
- Number of Grooves
- 0
- Shell Material
- 303 Stainless Steel
- Traction Material
- 303 Stainless Steel
Dimensions
- Diameter
- 12 mm
- Overall Length
- 1,500 mm
- Keyway Width
- 4 mm
- Length Tolerance
- +/-1.6 mm
- Keyway Length
- 1,500 mm
- Diameter Tolerance
- +/-0.05 mm
- Keyway Depth
- 2.5 mm
- Wire Rope Length
- 1,500 mm
Description
Stainless 303, 12 mm Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.