Shop ZORO SELECT
See all product information
Create Account
Keyed Shaft, 303 SS, 24 mm Dia., 1,800 mm L
- Mfr # ZSHK-M24-M1800-303SU
- Zoro # G811815609
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Diameter
24 mm
Material
303 Stainless Steel
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
End Type
Keyed
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHK-M24-M1800-303SU
- Zoro #
- G811815609
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 24 mm
- Overall Length
- 1,800 mm
- Keyway Length
- 1,800 mm
- Length Tolerance
- +/-1.6 mm
- Diameter Tolerance
- +/-0.076 mm
- Keyway Depth
- 4 mm
- Keyway Width
- 8 mm
- Wire Rope Length
- 1,800 mm
Details
- Material
- 303 Stainless Steel
- Standards
- ANSI B17.1-1967, ASTM A-582 Cond A
- End Type
- Keyed
- Item
- Keyed Rotary Shaft
- System of Measurement
- Metric
- Number of Grooves
- 0
- Finish
- Passivated
- Straightness Tolerance
- 1.1 mm/m
- Shell Material
- 303 Stainless Steel
Description
Stainless 303, 24 mm Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.