Variable Frequency Drive, Black/Green

  • Mfr # ATV650D55N4U
  • Zoro # G313302263
product price: 
$
11,758.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Start/Stop Control
Programmable
Dynamic Braking
No
Standards
ABS, Bureau Veritas, CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, NATEX INERIS, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Output Frequency Range
0.1 to 500 Hz
Enclosure
Totally Enclosed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV650D55N4U
Zoro #
G313302263
UPC #
3606480906923
Country of Origin
China
Start/Stop Control
Programmable
Dynamic Braking
No
Standards
ABS, Bureau Veritas, CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, NATEX INERIS, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Output Frequency Range
0.1 to 500 Hz
Enclosure
Totally Enclosed
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Digital Readout
Output Current; Output Frequency; Output Voltage
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Output Voltage
480V AC
With Line Contactor / No Line Contactor
With Line Contactor
Input Voltage
480V AC
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Phase AC
Three
Adjustable Deceleration Time
0.01 to 9,999 sec
Item
Variable Frequency Drive
Input Frequency
60/50 Hz
With Bypass / No Bypass
No Bypass
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Phase AC
Three
Input Voltage Range
380V AC to 480V AC
Number of Outputs
(2) Analog
Output Type
Analog
Series
ATV650
Ethernet Port Included
Yes
Number of Inputs
(3) Analog, (8) Digital
Input Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Application
Process and Utilities
Output Voltage Range
380V AC to 480V AC
Style
Compact
Maximum Output Power
75 hp
Brake Chopper Included
No
Color
Black/Green
Maximum Output Current
106 A
Enclosure Rating
NEMA 12
Number of Inputs - Analog
3
Output Horsepower
75 hp
Output Phase
Three
Includes Brake Chopper
No
Output Frequency - Maximum
0.1 Hz
Output Frequency - Minimum
500 Hz
Product Type
Variable Frequency Drive
Output Current - Maximum
106 A
Number of Outputs - Digital
0
Number of Outputs - Analog
2
Number of Inputs - Digital
8
Includes Ethernet Port
Yes
Bypass Design
No Bypass
Input Phase
Three
Line Contactor Design
With Line Contactor
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
14 3/4 in
Overall Width
13 5/8 in
Overall Height
49 1/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 75 hp, Maximum Output Current 106 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Ratings & reviews