Keyed Shaft, 303 SS, 25 mm Dia., 1,200 mm L

  • Mfr # ZSHK-M25-M1200-303SU

  • Zoro # G911815547


product price:  $300.99
/ea
Free Shipping & Returns

Key Features

Diameter
25 mm
Material
303 Stainless Steel
System of Measurement
Metric
Overall Length
1,200 mm
End Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHK-M25-M1200-303SU
Zoro #
G911815547
UPC #
-
Country of Origin
United States

Dimensions

Diameter
25 mm
Overall Length
1,200 mm
Diameter Tolerance
+/-0.076 mm
Keyway Width
8 mm
Keyway Depth
4 mm
Length Tolerance
+/-1.6 mm
Keyway Length
1,200 mm

Details

Material
303 Stainless Steel
System of Measurement
Metric
End Type
Keyed
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Item
Keyed Rotary Shaft
Finish
Passivated
Number of Grooves
0
Straightness Tolerance
1.1 mm/m

Description

Keyed Shaft,303 SS,25 mm Dia.,1,200 mm L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.