Keyed Shaft, 303 SS, 5/16" Dia., 60"L

  • Mfr # ZSHK-312-60000-303SU

  • Zoro # G011814297


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Diameter
5/16 in
Material
303 Stainless Steel
End Type
Keyed
System of Measurement
Inch
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHK-312-60000-303SU
Zoro #
G011814297
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5/16 in
Overall Length
60 in
Length Tolerance
+/-0.0620 in
Diameter Tolerance
+/-0.0025 in
Keyway Depth
3/64 in
Keyway Length
60 in
Keyway Width
3/32 in

Details

Material
303 Stainless Steel
End Type
Keyed
System of Measurement
Inch
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Item
Keyed Rotary Shaft
Number of Grooves
0
Straightness Tolerance
0.012 in/ft
Finish
Passivated

Description

Stainless 303, 5/16" Dia, 60" length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.