
Keyed Shaft, 316 SS, 1 3/4"Dia., 36"L
Mfr # ZSHK-1750-36000-316SU
Zoro # G711814252
product price:Â $2,079.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 3/4 in
Material
316 Stainless Steel
Overall Length
36 in
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
End Type
Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHK-1750-36000-316SU
Zoro #
G711814252
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 3/4 in
Overall Length
36 in
Diameter Tolerance
+0.0000/-0.0035 in
Length Tolerance
+/-0.0620 in
Keyway Depth
3/16 in
Keyway Length
36 in
Keyway Width
3/8 in
Details
Material
316 Stainless Steel
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Item
Keyed Rotary Shaft
End Type
Keyed
System of Measurement
Inch
Number of Grooves
0
Straightness Tolerance
0.012 in/ft
Finish
Passivated
Description
Stainless 316, 1-3/4" Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.