
Keyed Shaft, 316 SS, 1 3/8"Dia., 3"L
Mfr # ZSHK-1375-03000-316SU
Zoro # G811814657
product price: $39.19
/eaKey Features
Diameter
1 3/8 in
Material
316 Stainless Steel
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
End Type
Keyed
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHK-1375-03000-316SU
Zoro #
G811814657
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 3/8 in
Overall Length
3 in
Keyway Width
5/16 in
Keyway Length
3 in
Length Tolerance
+/-0.0620 in
Diameter Tolerance
+0.0000/-0.0030 in
Keyway Depth
5/32 in
Details
Material
316 Stainless Steel
Item
Keyed Rotary Shaft
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
End Type
Keyed
System of Measurement
Inch
Straightness Tolerance
0.012 in/ft
Number of Grooves
0
Finish
Passivated
Description
Stainless 316, 1-3/8" Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.