Keyed Shaft, 316 SS, 24 mm Dia., 300 mm L

  • Mfr # ZSHK-M24-M0300-316SU

  • Zoro # G011815287


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Diameter
24 mm
Material
316 Stainless Steel
Overall Length
300 mm
End Type
Keyed
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHK-M24-M0300-316SU
Zoro #
G011815287
UPC #
-
Country of Origin
United States

Dimensions

Diameter
24 mm
Overall Length
300 mm
Keyway Length
300 mm
Keyway Depth
4 mm
Keyway Width
8 mm
Length Tolerance
+/-1.6 mm
Diameter Tolerance
+/-0.076 mm

Details

Material
316 Stainless Steel
Item
Keyed Rotary Shaft
End Type
Keyed
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
System of Measurement
Metric
Finish
Passivated
Number of Grooves
0
Straightness Tolerance
1.1 mm/m

Description

Stainless 316, 24 mm Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.