Keyed Shaft, 316 SS, 7/8"Dia., 72"L

  • Mfr # ZSHK-875-72000-316SU

  • Zoro # G211814387


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Diameter
7/8 in
Material
316 Stainless Steel
End Type
Keyed
System of Measurement
Inch
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHK-875-72000-316SU
Zoro #
G211814387
UPC #
-
Country of Origin
United States

Dimensions

Diameter
7/8 in
Overall Length
72 in
Diameter Tolerance
+/-0.0025 in
Length Tolerance
+/-0.0620 in
Keyway Depth
3/32 in
Keyway Length
72 in
Keyway Width
3/16 in

Details

Material
316 Stainless Steel
End Type
Keyed
System of Measurement
Inch
Item
Keyed Rotary Shaft
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Number of Grooves
0
Straightness Tolerance
0.012 in/ft
Finish
Passivated

Description

Stainless 316, 7/8" Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.