Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Shaft, 3/32"x3/64", Aluminum

  • Mfr # ZSHK-375-12000-202SU

  • Zoro # G705970551


product price: $25.19
/ea

Key Features

Diameter
3/8 in
Material
2024 Aluminum
Standards
ASTM B211 2024-T4 and T351
Keyway Width
3/32 in
Diameter Tolerance
+/-0.0025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHK-375-12000-202SU
Zoro #
G705970551
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3/8 in
Keyway Width
3/32 in
Diameter Tolerance
+/-0.0025 in
Keyway Depth
3/64 in
Keyway Length
12 in
Overall Length
12 in
Length Tolerance
+/-0.0620 in

Details

Material
2024 Aluminum
Item
Keyed Rotary Shaft
Standards
ASTM B211 2024-T4 and T351
Straightness Tolerance
0.012 in/ft
System of Measurement
Inch
End Type
Keyed
Number of Grooves
0
Finish
Polished

Description

Keyed Rotary Shaft, Material 2024 Aluminum, Diameter 3/8 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Keyed, Finish Polished, Keyway Depth 3/64 in, Keyway Length 12 in, Keyway Width 3/32 in, Length Tolerance +/-0.0620 in, Standards ASTM B211 2024-T4 and T351, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable, Groove Spacing Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.