Keyed Shaft, 40 mm dia, 500 mm L
- Mfr # ZSHK-M40-M0500-114SU
- Zoro # G711814573
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Diameter
40 mm
Material
1144 Alloy Steel
End Type
Keyed
Standards
ASTM A311
Overall Length
500 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHK-M40-M0500-114SU
- Zoro #
- G711814573
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 40 mm
- Overall Length
- 500 mm
- Diameter Tolerance
- +/-0.076 mm
- Keyway Length
- 500 mm
- Length Tolerance
- +/-1.6 mm
- Keyway Depth
- 5 mm
- Keyway Width
- 12 mm
- Wire Rope Length
- 500 mm
Details
- Material
- 1144 Alloy Steel
- Item
- Keyed Rotary Shaft
- End Type
- Keyed
- Standards
- ASTM A311
- System of Measurement
- Metric
- Finish
- Polished
- Straightness Tolerance
- 1.1 mm/m
- Number of Grooves
- 0
- Shell Material
- 1144 Alloy Steel
Description
Steel 1144, 40 mm Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.