
Keyed Shaft, 48", 303 Stainless Steel
Mfr # ZSHKK-875-48000-303SU
Zoro # G012485397
product price:Â $311.99
/ea
Free Shipping & Returns
Key Features
Diameter
7/8 in
Material
303 Stainless Steel
Keyway Depth
3/32 in
Keyway Width
3/16 in
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHKK-875-48000-303SU
Zoro #
G012485397
UPC #
-
Country of Origin
United States
Dimensions
Diameter
7/8 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Overall Length
48 in
Length Tolerance
+/-0.0620 in
Diameter Tolerance
+/-0.0025 in
Keyway Length
4 in, 14 in
Details
Material
303 Stainless Steel
Finish
Passivated
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Item
Partial Keyed Rotary Shaft
End Type
Keyed
System of Measurement
Inch
Straightness Tolerance
0.012 in/ft
Number of Grooves
0
Description
Partial Keyed Rotary Shaft, Material 303 Stainless Steel, Diameter 7/8 in, Overall Length 48 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Keyed, Finish Passivated, Keyway Depth 3/32 in, Keyway Length 4 in, 14 in, Keyway Width 3/16 in, Length Tolerance +/-0.0620 in, Standards ANSI B17.1-1967, ASTM A-582 Cond A, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.