Keyed Shaft, 500 mm, 1045 Carbon Steel

  • Mfr # ZSHKK-M10-M0500-104SU

  • Zoro # G112534308


product price:  $40.79
/ea

Key Features

Diameter
10 mm
Material
1045 Carbon Steel
Diameter Tolerance
+0/-0.05 mm
Straightness Tolerance
1.1 mm/m
Standards
ASTM A108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHKK-M10-M0500-104SU
Zoro #
G112534308
UPC #
-
Country of Origin
United States

Dimensions

Diameter
10 mm
Diameter Tolerance
+0/-0.05 mm
Keyway Length
100 mm, 350 mm
Keyway Width
3 mm
Overall Length
500 mm
Keyway Depth
1.8 mm
Length Tolerance
+/-1.6 mm

Details

Material
1045 Carbon Steel
Straightness Tolerance
1.1 mm/m
Standards
ASTM A108
System of Measurement
Metric
Finish
Polished
End Type
Keyed
Item
Partial Keyed Rotary Shaft
Number of Grooves
0

Description

Partial Keyed Rotary Shaft, Material 1045 Carbon Steel, Diameter 10 mm, Overall Length 500 mm, System of Measurement Metric, Diameter Tolerance +0/-0.05 mm, End Type Keyed, Finish Polished, Keyway Depth 1.8 mm, Keyway Length 100 mm, 350 mm, Keyway Width 3 mm, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable, Number of Grooves 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.