Keyed Shaft, 300 mm, 1045 Carbon Steel
- Mfr # ZSHKK-M10-M0300-104SU
- Zoro # G912534355
product price:Â
$
28.19
/ea
Key Features
Diameter
10 mm
Material
1045 Carbon Steel
Straightness Tolerance
1.1 mm/m
Length Tolerance
+/-1.6 mm
Keyway Depth
1.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHKK-M10-M0300-104SU
- Zoro #
- G912534355
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 10 mm
- Length Tolerance
- +/-1.6 mm
- Keyway Depth
- 1.8 mm
- Diameter Tolerance
- +0/-0.05 mm
- Keyway Length
- 50 mm, 175 mm
- Overall Length
- 300 mm
- Keyway Width
- 3 mm
- Wire Rope Length
- 300 mm
Details
- Material
- 1045 Carbon Steel
- Straightness Tolerance
- 1.1 mm/m
- Item
- Partial Keyed Rotary Shaft
- Number of Grooves
- 0
- System of Measurement
- Metric
- Standards
- ASTM A108
- End Type
- Keyed
- Finish
- Polished
- Shell Material
- 1045 Carbon Steel
Description
Partial Keyed Rotary Shaft, Material 1045 Carbon Steel, Diameter 10 mm, Overall Length 300 mm, System of Measurement Metric, Diameter Tolerance +0/-0.05 mm, End Type Keyed, Finish Polished, Keyway Depth 1.8 mm, Keyway Length 50 mm, 175 mm, Keyway Width 3 mm, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable, Number of Grooves 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.