Keyed Shaft, 5/8"x5/16", Carbon Steel

  • Mfr # ZSHK-2437-12000-104SU

  • Zoro # G005970732


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Diameter
2 7/16 in
Material
1045 Carbon Steel
Standards
ASTM A108
Keyway Depth
5/16 in
Keyway Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHK-2437-12000-104SU
Zoro #
G005970732
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 7/16 in
Keyway Depth
5/16 in
Keyway Width
5/8 in
Diameter Tolerance
+0.0000/-0.0035 in
Overall Length
12 in
Keyway Length
12 in
Length Tolerance
+/-0.0620 in

Details

Material
1045 Carbon Steel
Item
Keyed Rotary Shaft
Standards
ASTM A108
Straightness Tolerance
0.012 in/ft
End Type
Keyed
System of Measurement
Inch
Number of Grooves
0
Finish
Polished

Description

Keyed Rotary Shaft, Material 1045 Carbon Steel, Diameter 2 7/16 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance +0.0000/-0.0035 in, End Type Keyed, Finish Polished, Keyway Depth 5/16 in, Keyway Length 12 in, Keyway Width 5/8 in, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable, Groove Spacing Not Applicable, Number of Grooves 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.