Shop ZORO SELECT
See all product information
Create Account
Keyed Shaft, 72", 1045 Carbon Steel
- Mfr # ZSHKK-1000-72000-104SU
- Zoro # G312533538
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 in
Material
1045 Carbon Steel
Straightness Tolerance
0.012 in/ft
Number of Grooves
0
Length Tolerance
+/-0.0620 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSHKK-1000-72000-104SU
- Zoro #
- G312533538
- UPC #
- -
- Country of Origin
- United States
- Material
- 1045 Carbon Steel
- Straightness Tolerance
- 0.012 in/ft
- Number of Grooves
- 0
- Standards
- ASTM A108
- End Type
- Keyed
- Finish
- Polished
- System of Measurement
- Inch
- Item
- Partial Keyed Rotary Shaft
- Shell Material
- 1045 Carbon Steel
- Traction Material
- 1045 Carbon Steel
Dimensions
- Diameter
- 1 in
- Length Tolerance
- +/-0.0620 in
- Keyway Length
- 4 in, 14 in
- Overall Length
- 72 in
- Diameter Tolerance
- +/-0.0025 in
- Keyway Depth
- 1/8 in
- Keyway Width
- 1/4 in
- Wire Rope Length
- 72 in
Description
Partial Keyed Rotary Shaft, Material 1045 Carbon Steel, Diameter 1 in, Overall Length 72 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Keyed, Finish Polished, Keyway Depth 1/8 in, Keyway Length 4 in, 14 in, Keyway Width 1/4 in, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable, Groove Spacing Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.