Keyed Shaft, 72", 1045 Carbon Steel

  • Mfr # ZSHKK-2187-72000-104SU

  • Zoro # G312485042


product price:  $693.99
/ea
Free Shipping & Returns

Key Features

Diameter
2 3/16 in
Material
1045 Carbon Steel
Straightness Tolerance
0.012 in/ft
Diameter Tolerance
+0/-0.0035 in
Keyway Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHKK-2187-72000-104SU
Zoro #
G312485042
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 3/16 in
Diameter Tolerance
+0/-0.0035 in
Keyway Width
1/2 in
Keyway Depth
1/4 in
Length Tolerance
+/-0.0620 in
Overall Length
72 in
Keyway Length
4 in, 14 in

Details

Material
1045 Carbon Steel
Straightness Tolerance
0.012 in/ft
Standards
ASTM A108
Finish
Polished
System of Measurement
Inch
Item
Partial Keyed Rotary Shaft
End Type
Keyed
Number of Grooves
0

Description

Partial Keyed Rotary Shaft, Material 1045 Carbon Steel, Diameter 2 3/16 in, Overall Length 72 in, System of Measurement Inch, Diameter Tolerance +0/-0.0035 in, End Type Keyed, Finish Polished, Keyway Depth 1/4 in, Keyway Length 4 in, 14 in, Keyway Width 1/2 in, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable, Groove Spacing Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.