Keyed Shaft, 72", 303 Stainless Steel
Mfr # ZSHKK-625-72000-303SU
Zoro # G112534100
product price:Â $174.99
/ea
Free Shipping & Returns
Key Features
Diameter
5/8 in
Material
303 Stainless Steel
Finish
Passivated
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
End Type
Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSHKK-625-72000-303SU
Zoro #
G112534100
UPC #
-
Country of Origin
United States
Dimensions
Diameter
5/8 in
Length Tolerance
+/-0.0620 in
Diameter Tolerance
+/-0.0025 in
Keyway Width
3/16 in
Overall Length
72 in
Keyway Length
4 in, 14 in
Keyway Depth
3/32 in
Details
Material
303 Stainless Steel
Finish
Passivated
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
End Type
Keyed
Straightness Tolerance
0.012 in/ft
Number of Grooves
0
Item
Partial Keyed Rotary Shaft
System of Measurement
Inch
Description
Partial Keyed Rotary Shaft, Material 303 Stainless Steel, Diameter 5/8 in, Overall Length 72 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Keyed, Finish Passivated, Keyway Depth 3/32 in, Keyway Length 4 in, 14 in, Keyway Width 3/16 in, Length Tolerance +/-0.0620 in, Standards ANSI B17.1-1967, ASTM A-582 Cond A, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.