Zoro Homepage

Keyed Shaft, 7/8" dia, 9" L

  • Mfr # ZSHK-875-09000-114SU

  • Zoro # G811815548


product price: $51.59
/ea

Key Features

Diameter
7/8 in
Material
1144 Alloy Steel
System of Measurement
Inch
Standards
ASTM A311
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHK-875-09000-114SU
Zoro #
G811815548
UPC #
-
Country of Origin
United States

Dimensions

Diameter
7/8 in
Overall Length
9 in
Length Tolerance
+/-0.0620 in
Diameter Tolerance
+/-0.0025 in
Keyway Length
9 in
Keyway Depth
3/32 in
Keyway Width
3/16 in

Details

Material
1144 Alloy Steel
Item
Keyed Rotary Shaft
System of Measurement
Inch
Standards
ASTM A311
End Type
Keyed
Finish
Polished
Number of Grooves
0
Straightness Tolerance
0.012 in/ft

Description

Steel 1144, 7/8 in Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.