Shop ZORO SELECT
See all product information
Create Account
Keyed Shaft, Carbon Steel Grade 1045, 9"L
- Mfr # ZSHK-2125-09000-104SU
- Zoro # G911815448
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Diameter
2 1/8 in
Material
1045 Carbon Steel
Standards
ASTM A108
End Type
Keyed
Overall Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSHK-2125-09000-104SU
- Zoro #
- G911815448
- UPC #
- -
- Country of Origin
- United States
- Material
- 1045 Carbon Steel
- Standards
- ASTM A108
- Item
- Keyed Rotary Shaft
- End Type
- Keyed
- System of Measurement
- Inch
- Number of Grooves
- 0
- Straightness Tolerance
- 0.012 in/ft
- Finish
- Polished
- Shell Material
- 1045 Carbon Steel
- Traction Material
- 1045 Carbon Steel
Dimensions
- Diameter
- 2 1/8 in
- Overall Length
- 9 in
- Length Tolerance
- +/-0.0620 in
- Keyway Width
- 1/2 in
- Keyway Depth
- 1/4 in
- Keyway Length
- 9 in
- Diameter Tolerance
- +0.0000/-0.0035 in
- Wire Rope Length
- 9 in
Description
Carbon Steel 1045 , 2-1/8" Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.