Shop ZORO SELECT
See all product information
Create Account
Keyed Shaft, Carbon Steel Grade 1045
- Mfr # ZSHK-M08-M1200-104SU
- Zoro # G911815387
product price:Â
$
71.99
/ea
Key Features
Diameter
8 mm
Material
1045 Carbon Steel
End Type
Keyed
Overall Length
1,200 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHK-M08-M1200-104SU
- Zoro #
- G911815387
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 8 mm
- Overall Length
- 1,200 mm
- Diameter Tolerance
- +/-0.05 mm
- Length Tolerance
- +/-1.6 mm
- Keyway Width
- 2 mm
- Keyway Length
- 1,200 mm
- Keyway Depth
- 1.2 mm
- Wire Rope Length
- 1,200 mm
Details
- Material
- 1045 Carbon Steel
- End Type
- Keyed
- System of Measurement
- Metric
- Standards
- ASTM A108
- Item
- Keyed Rotary Shaft
- Number of Grooves
- 0
- Straightness Tolerance
- 1.1 mm/m
- Finish
- Polished
- Shell Material
- 1045 Carbon Steel
Description
Carbon Steel 1045 , 8 mm Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.