
Keyed Shaft, Carbon Steel Grade 1045
Mfr # ZSHK-M08-M1800-104SU
Zoro # G011815416
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Diameter
8 mm
Material
1045 Carbon Steel
Overall Length
1,800 mm
Standards
ASTM A108
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHK-M08-M1800-104SU
Zoro #
G011815416
UPC #
-
Country of Origin
United States
Dimensions
Diameter
8 mm
Overall Length
1,800 mm
Length Tolerance
+/-1.6 mm
Keyway Length
1,800 mm
Keyway Depth
1.2 mm
Diameter Tolerance
+/-0.05 mm
Keyway Width
2 mm
Details
Material
1045 Carbon Steel
Standards
ASTM A108
Item
Keyed Rotary Shaft
System of Measurement
Metric
End Type
Keyed
Finish
Polished
Straightness Tolerance
1.1 mm/m
Number of Grooves
0
Description
Carbon Steel 1045 , 8 mm Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.