Keyed Shaft, Carbon Steel Grade 1045

  • Mfr # ZSHK-M10-M1000-104SU

  • Zoro # G311815390


product price:  $61.49
/ea

Key Features

Diameter
10 mm
Material
1045 Carbon Steel
System of Measurement
Metric
Overall Length
1,000 mm
End Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHK-M10-M1000-104SU
Zoro #
G311815390
UPC #
-
Country of Origin
United States

Dimensions

Diameter
10 mm
Overall Length
1,000 mm
Diameter Tolerance
+/-0.05 mm
Keyway Width
3 mm
Keyway Length
1,000 mm
Length Tolerance
+/-1.6 mm
Keyway Depth
1.8 mm

Details

Material
1045 Carbon Steel
System of Measurement
Metric
End Type
Keyed
Item
Keyed Rotary Shaft
Standards
ASTM A108
Number of Grooves
0
Finish
Polished
Straightness Tolerance
1.1 mm/m

Description

Carbon Steel 1045 , 10 mm Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.