Keyed Shaft, Carbon Steel Grade 1045

  • Mfr # ZSHK-M12-M0500-104SU

  • Zoro # G811815395


product price:  $34.19
/ea

Key Features

Diameter
12 mm
Material
1045 Carbon Steel
End Type
Keyed
Standards
ASTM A108
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHK-M12-M0500-104SU
Zoro #
G811815395
UPC #
-
Country of Origin
United States

Dimensions

Diameter
12 mm
Overall Length
500 mm
Length Tolerance
+/-1.6 mm
Keyway Length
500 mm
Keyway Width
4 mm
Keyway Depth
2.5 mm
Diameter Tolerance
+/-0.05 mm

Details

Material
1045 Carbon Steel
End Type
Keyed
Standards
ASTM A108
System of Measurement
Metric
Item
Keyed Rotary Shaft
Number of Grooves
0
Straightness Tolerance
1.1 mm/m
Finish
Polished

Description

Carbon Steel 1045 , 12 mm Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.