
Kids Face Masks, 3PLY Blue, 50-Count
Mfr # 3PLYKBOX
Zoro # G208209684
product price: $5.85
/eaSold in multiples of 60 for $351.00
Key Features
Color
Blue
Material
Non Woven, Melt Blown
Mask Size
Kids
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3PLYKBOX
Zoro #
G208209684
UPC #
-
Country of Origin
China
Dimensions
Mask Size
Kids
Details
Item
Kids Disposable Face Mask
Color
Blue
Material
Non Woven, Melt Blown
Description
Disposable Kids MasksSpecifications50 masks per box, 60 boxes per case, 3000 masks per case.3 layers, non-woven, melt-blown, latex-freeApproximate dimensions: 14cm x 9cmBlue Color Breathable Tested to filter 95% Origin: China This product is not intended for use in the diagnosis of disease or other conditions or in the cure, mitigation, treatment, or prevention of disease.Product is not intended for and cannot be used by health care personnel in health care settings.
- •Kids Face Masks [Box of 50]
- •ASTM Level 1
- •Kids Face Mask
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.