Zoro Homepage

Kids Face Masks3Ply Blue Single Mask

  • Mfr # 3PLYKIDSM

  • Zoro # G008579468


product price: $0.14
/ea
Sold in multiples of 3000 for $420.00

Key Features

Color
Blue
Material
Non Woven, Melt Blown, (3) Ply
Standards
ASTM - Level 1, FDA Registered
Mask Size
Kids
Filter Class
<98%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PLYKIDSM
Zoro #
G008579468
UPC #
-
Country of Origin
China

Dimensions

Mask Size
Kids

Details

Item
Kids Disposable Face Mask
Color
Blue
Material
Non Woven, Melt Blown, (3) Ply
Standards
ASTM - Level 1, FDA Registered
Filter Class
<98%

Description

Disposable Kids 3PLY Face Masks. Kids size 3PLY face masks are disposable masks designed specifically for children. They are made of three layers of non-woven material, including a melt-blown layer, that provide a high level of protection against airborne particles and droplets. These masks are designed to fit comfortably and securely on children's faces, and are latex-free to prevent skin irritation. The masks come in a variety of colors and designs to make wearing them more fun and appealing for children. They are sold in boxes of 50 masks, with 60 boxes per case, for a total of 3000 masks per case. The masks are approximately 3cm shorter in length than the traditional adult masks. These masks are not intended for use in the diagnosis, cure, mitigation, treatment, or prevention of disease. FDA product registration is available upon request. 50 masks per box, 60 boxes per case, 3000 masks per case. 3 layers, non-woven, melt-blown, latex-free. Designed for kids. Fun colors and designs. Breathable. Tested to filter 95%. Note: Not intended for use in the diagnosis, cure, mitigation, treatment, or prevention of disease. FDA product registration available upon request. Product is not intended for and cannot be used by health care personnel in health care settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.