Zoro Homepage

Kingpin Swivel Caster, Nylon, 5 in., 330 lb

  • Mfr # LER-POW 125KF

  • Zoro # G6772507


product price: $62.69
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
330 lb
Wheel Dia.
125 mm
Wheel Width
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER-POW 125KF
Zoro #
G6772507
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
35 mm
Mounting Height
5 7/8 in
Mounting Bolt Dia.
M12
Overall Height
150 mm
Bolt Hole Dia.
1/2 in
Stem Dia.
1/2" Bolt Hole
Swivel Radius
102.5 mm

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
330 lb
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Ball
Caster Brake Type
No Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon With Elastic Rubber Ring
Core Color
White With A Red Ring
Application
Retail, Industrial, Commercial
Features
Hollow
Standards
RoHS, ICWM
Includes
Thread Guards
Caster Raceway
Double Ball
System of Measurement
Metric
Replacement Wheel
Mfr. No. POW 125/8K-FK
Caster Wheel Bearings
Precision Ball
Caster Stem Type
Hollow Kingpin
Caster Temp. Range Available
No
Caster Load Rating Range
Medium Duty
Caster Wheel/Tread Material
Noise Absorbing Nylon With Rubber Damping Ring
Caster Brake Included
No
Caster Core Material
Nylon
Wheel Color
White
Extended Lead
No
Caster Temp. Range
-25 Degrees To 80 Degrees C
Caster Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
70 Shore D
Wheel/Tread Color
Red
Caster Mounting Type
Hollow Kingpin
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Break Type
No Brake Included
Load Capacity
150 kg
Tread Color
White/ Red Ring
Tread
Standard
Series
LER Series
Tread Shape
Standard
ESD Conductive
No
Includes Thread Guards
Yes
Wheel Hardness Rating
70 Shore D
Compatible Wheel Manufacturer Model Number
POW 125/8K-FK
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
176 Degrees F
Caster Features
Corrosion-Resistant, Maintenance-Free, Shock-Absorbing
Load Capacity - Maximum
330 lb

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 330 lb Load Rating, 1 Number of Wheels, Ball, 5 4/5 in Mounting Height, 4 7/8 in Wheel Dia., 1 3/8 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.