Kingpin Swivel Caster, Rubber, 3-1/8 in, 300 lb, Blu

  • Mfr # LER-POEV 80R-SB

  • Zoro # G8488882


product price: $25.69
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
310 lb
Wheel Dia.
3-1/8 in
Wheel Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER-POEV 80R-SB
Zoro #
G8488882
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3-1/8 in
Wheel Width
1-1/4 in
Mounting Height
4 in
Mounting Bolt Dia.
1/2 in
Bolt Hole Dia.
1/2 in
Overall Height
4 in
Stem Dia.
1/2" Bolt Hole
Swivel Radius
3-1/16 in
Tire Thickness
7/16 in

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
310 lb
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Roller
Caster Brake Type
No Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Black
Application
Retail, Industrial, Commercial
Features
Hollow
Standards
RoHS, ICWM
Caster Stem Type
Hollow Kingpin
Caster Core Material
Nylon
Caster Brake Included
No
Wheel Color
Blue
Caster Temp. Range Available
No
Caster Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Replacement Wheel
Mfr. No. POEV 80/12R-SB
System of Measurement
Inch
Caster Wheel Bearings
Roller
Caster Load Rating Range
Medium Duty
Caster Raceway
Double Ball
Caster Temp. Range
-15 Degrees To 175 Degrees F
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
65 Shore A
Wheel/Tread Color
Black
Series
LER Series
Caster Break Type
No Brake Included
Caster Mounting Type
Hollow Kingpin
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Tread
Standard
Tread Color
Blue
Includes Thread Guards
No
Tread Shape
Standard
Load Capacity
310 lb
Compatible Wheel Manufacturer Model Number
POEV 80/12R-SB
Load Capacity - Maximum
310 lb
Operating Temperature - Minimum
-15 Degrees F
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Operating Temperature - Maximum
175 Degrees F
Wheel Hardness Rating
65 Shore A

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 5/16 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 310 lb Load Rating, 1 Number of Wheels, Roller, 4 in Mounting Height, 3 1/16 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 65 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.