Kingpin Swivel Caster, Rubber, 3-1/8 in, 308 lb, Gry

  • Mfr # LEXR-POEV 80XR-FI-SG

  • Zoro # G0493151


product price:  $65.85
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
305 lb
Wheel Dia.
80 mm
Wheel Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEXR-POEV 80XR-FI-SG
Zoro #
G0493151
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
80 mm
Wheel Width
32 mm
Mounting Height
4 in
Mounting Bolt Dia.
M12
Overall Height
102 mm
Bolt Hole Dia.
1/2 in
Swivel Radius
78 mm
Stem Dia.
1/2" Bolt Hole
Tire Thickness
7/16 in

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
305 lb
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Roller
Caster Brake Type
Total Lock
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Nylon
Core Color
Black
Application
Retail, Industrial, Commercial
Features
Corrosion Resistant, Hollow, Soft Tread
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Raceway
Double Ball
Replacement Wheel
Mfr. No. POEV 80/12XR-SG
Caster Stem Type
Hollow Kingpin
Caster Temp. Range Available
No
System of Measurement
Metric
Caster Load Rating Range
Medium Duty
Caster Core Material
Nylon
Wheel Color
Gray
Caster Brake Included
Yes
Caster Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Wheel Bearings
Roller
Extended Lead
No
Caster Temp. Range
-25 Degrees To 80 Degrees C
Caster Swivel Lock Type
Total-Lock
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
65 Shore A
Wheel/Tread Color
Black
Series
LEXR Series
Tread Shape
Standard
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Tread Color
Gray
Caster Break Type
Stop Fix Brake (Total Lock)
ESD Conductive
No
Caster Mounting Type
Hollow Kingpin
Tread
Standard
Load Capacity
140 kg
Compatible Wheel Manufacturer Model Number
POEV 80/12XR-SG
Caster Features
Corrosion-Resistant
Wheel Hardness Rating
65 Shore A
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Load Capacity - Maximum
305 lb

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Stainless Steel Caster Frame Material, Stainless Steel Frame Finish, 300 to 999 lb Load Rating Range, 305 lb Load Rating, 1 Number of Wheels, Roller, 4 in Mounting Height, 3 1/16 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 65 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.