Kingpin Swivel Caster, Rubber, 4 in., 330 lb., Gray

  • Mfr # LEXR-POEV 100XR-FI-SG

  • Zoro # G0493057


product price:  $79.19
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
330 lb
Wheel Dia.
100 mm
Wheel Width
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEXR-POEV 100XR-FI-SG
Zoro #
G0493057
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
38 mm
Mounting Height
4 in
Mounting Bolt Dia.
M12
Overall Height
125 mm
Bolt Hole Dia.
1/2 in
Swivel Radius
86 mm
Stem Dia.
1/2" Bolt Hole
Tire Thickness
7/16 in

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
330 lb
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Roller
Caster Brake Type
Total Lock
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Nylon
Core Color
Black
Application
Retail, Industrial, Commercial
Features
Corrosion Resistant, Hollow, Soft Tread
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Replacement Wheel
Mfr. No. POEV 100/12XR-SG
Caster Wheel Bearings
Roller
Caster Brake Included
Yes
Caster Temp. Range Available
No
Caster Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Wheel Color
Gray
Caster Stem Type
Hollow Kingpin
Caster Raceway
Double Ball
System of Measurement
Metric
Caster Core Material
Nylon
Caster Load Rating Range
Medium Duty
Extended Lead
No
Caster Swivel Lock Type
Total-Lock
Caster Temp. Range
-15 Degrees To 175 Degrees F
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
65 Shore A
Wheel/Tread Color
Black
Caster Mounting Type
Hollow Kingpin
Load Capacity
150 kg
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Tread Shape
Standard
Caster Break Type
Stop Fix Brake (Total Lock)
ESD Conductive
No
Series
LEXR Series
Includes Thread Guards
No
Tread Color
Gray
Load Capacity - Maximum
330 lb
Operating Temperature - Minimum
-15 Degrees F
Caster Features
Corrosion-Resistant
Wheel Hardness Rating
65 Shore A
Compatible Wheel Manufacturer Model Number
POEV 100/12XR-SG
Operating Temperature - Maximum
175 Degrees F

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Stainless Steel Caster Frame Material, Stainless Steel Frame Finish, 300 to 999 lb Load Rating Range, 330 lb Load Rating, 1 Number of Wheels, Roller, 4 in Mounting Height, 3 7/8 in Wheel Dia., 1 1/2 in Wheel Width, Rubber Wheel/Tread Material, 65 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.