Kingpin Swivel Caster, Rubber, 5 in, 330 lb

  • Mfr # LEXR-POEV 125XR-FI-SG

  • Zoro # G0493048


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
330 lb
Wheel Dia.
125 mm
Wheel Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEXR-POEV 125XR-FI-SG
Zoro #
G0493048
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
40 mm
Mounting Height
5 7/8 in
Mounting Bolt Dia.
M12
Overall Height
150 mm
Bolt Hole Dia.
1/2 in
Stem Dia.
1/2" Bolt Hole
Swivel Radius
102.5 mm
Tire Thickness
7/16 in

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
330 lb
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Roller
Caster Brake Type
Total Lock
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Nylon
Core Color
Black
Application
Retail, Industrial, Commercial
Features
Corrosion Resistant, Hollow, Soft Tread
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Load Rating Range
Medium Duty
Caster Wheel Bearings
Roller
Caster Stem Type
Hollow Kingpin
Wheel Color
Gray
Caster Temp. Range Available
No
Caster Brake Included
Yes
Caster Raceway
Double Ball
Caster Core Material
Nylon
Caster Wheel/Tread Material
EasyRoll Elastic Solid Rubber
System of Measurement
Metric
Replacement Wheel
Mfr. No. POEV 125/12XR-SG
Caster Temp. Range
-15 Degrees To 175 Degrees F
Extended Lead
No
Caster Swivel Lock Type
Total-Lock
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
65 Shore A
Wheel/Tread Color
Black
Caster Break Type
Stop Fix Brake (Total Lock)
Tread Shape
Standard
Tread
Standard
Load Capacity
150 kg
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Series
LEXR Series
Includes Thread Guards
No
Caster Mounting Type
Hollow Kingpin
Tread Color
Gray
ESD Conductive
No
Load Capacity - Maximum
330 lb
Operating Temperature - Maximum
175 Degrees F
Compatible Wheel Manufacturer Model Number
POEV 125/12XR-SG
Operating Temperature - Minimum
-15 Degrees F
Wheel Hardness Rating
65 Shore A
Caster Features
Corrosion-Resistant

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Stainless Steel Caster Frame Material, Stainless Steel Frame Finish, 300 to 999 lb Load Rating Range, 330 lb Load Rating, 1 Number of Wheels, Roller, 5 4/5 in Mounting Height, 4 7/8 in Wheel Dia., 1 5/8 in Wheel Width, Rubber Wheel/Tread Material, 65 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.