Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingpin Swivel Caster, Therm Rubber, 2 in., 110 lb.

  • Mfr # BRA-TPA 50KF

  • Zoro # G3486500


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Load Rating
110 lb
Wheel Dia.
50 mm
Wheel Width
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRA-TPA 50KF
Zoro #
G3486500
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
50 mm
Wheel Width
19 mm
Mounting Height
2 3/4 in
Mounting Bolt Dia.
M10
Overall Height
69 mm
Bolt Hole Dia.
7/16 in
Stem Dia.
7/16" Bolt Hole

Details

Item
Rigid Hollow Kingpin Caster
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Load Rating
110 lb
Wheel/Tread Material
Rubber
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Features
Hollow
Standards
RoHS, ICWM
Includes
Thread Guards
System of Measurement
Metric
Caster Stem Type
Hollow Kingpin
Wheel Color
Gray
Caster Core Material
Polypropylene
Caster Raceway
Double Ball
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Load Rating Range
Light Duty
Caster Wheel Bearings
Precision Ball
Replacement Wheel
Mfr. No. TPA 50/6K-FK
Caster Temp. Range Available
No
Caster Brake Included
No
Caster Swivel Lock Type
No Lock Included
Caster Temp. Range
-20 Degrees To 60 Degrees C
Extended Lead
No
Swivel Raceway Type
Double Ball
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Tread Color
Gray
Includes Thread Guards
Yes
ESD Conductive
No
Tread
Standard
Series
BRA Series
Caster Break Type
No Brake Included
Load Capacity
50 kg
Caster Mounting Type
Hollow Kingpin
Wheel/Tread Hardness
85 Shore A
Tread Shape
Standard
Load Capacity - Maximum
110 lb
Compatible Wheel Manufacturer Model Number
TPA 50/6K-FK

Description

Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 13/32 in Mounting Bolt Dia., Zinc Plated Frame Finish, Light Load Rating Range, 110 lb Load Rating, 1 Number of Wheels, 2 7/10 in Mounting Height, 2 in Wheel Dia., 3/4 in Wheel Width, Rubber Wheel/Tread Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.