Kingpin Swivel Caster, Therm Rubber, 4 in, 154 lb, Gry

  • Mfr # LRA-TPA 100G

  • Zoro # G8488785


product price: $10.29
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
155 lb
Wheel Dia.
4 in
Wheel Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRA-TPA 100G
Zoro #
G8488785
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 in
Mounting Height
4 3/4 in
Mounting Bolt Dia.
3/8 in
Bolt Hole Dia.
7/16 in
Overall Height
4-3/4 in
Stem Dia.
7/16" Bolt Hole
Swivel Radius
83 mm
Tire Thickness
3/16 in

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
155 lb
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Plain
Caster Brake Type
No Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Features
Hollow
Standards
RoHS, ICWM
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Raceway
Double Ball
Caster Temp. Range Available
No
Caster Stem Type
Hollow Kingpin
Caster Brake Included
No
Replacement Wheel
Mfr. No. TPA 100/8G
Caster Core Material
Polypropylene
Caster Load Rating Range
Light Duty
System of Measurement
Metric
Caster Wheel Bearings
Plain
Wheel Color
Gray
Caster Temp. Range
-4 Degrees To 140 Degrees F
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
85 Shore A
Wheel/Tread Color
Gray
Includes Thread Guards
No
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Tread Shape
Standard
Series
LRA Series
Tread Color
Gray
Caster Break Type
No Brake Included
Caster Mounting Type
Hollow Kingpin
Tread
Standard
Load Capacity
155 lb
Compatible Wheel Manufacturer Model Number
TPA 100/8G
Operating Temperature - Maximum
140 Degrees F
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Operating Temperature - Minimum
-5 Degrees F
Wheel Hardness Rating
85 Shore A
Load Capacity - Maximum
155 lb

Description

Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 7/16 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 155 lb Load Rating, 1 Number of Wheels, Plain, 4 7/10 in Mounting Height, 3 7/8 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.