Kingpin Swivel Caster, Therm Rubber, 4 in, 242 lb

  • Mfr # LKRXA-TPA 101G

  • Zoro # G0493109


product price: $37.29
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
240 lb
Wheel Dia.
4 in
Wheel Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKRXA-TPA 101G
Zoro #
G0493109
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1-1/4 in
Mounting Height
5 3/16 in
Mounting Bolt Dia.
1/2 in
Overall Height
5-1/4 in
Bolt Hole Dia.
1/2 in
Swivel Radius
3-9/16 in
Stem Dia.
1/2" Bolt Hole
Tire Thickness
3/16 in

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
240 lb
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Plain
Caster Brake Type
No Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Features
Corrosion Resistant, Hollow, Semi-Soft Tread
Standards
RoHS, ICWM
Caster Wheel Bearings
Plain
Caster Raceway
Double Ball
Caster Wheel/Tread Material
Thermoplastic Rubber
Wheel Color
Gray
Caster Core Material
Nylon
Replacement Wheel
Mfr. No. TPA 101/12G
Caster Load Rating Range
Medium Duty
Caster Stem Type
Hollow Kingpin
Caster Brake Included
No
System of Measurement
Inch
Caster Temp. Range Available
No
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
85 Shore A
Wheel/Tread Color
Gray
Includes Thread Guards
No
Tread
Standard
Tread Shape
Standard
ESD Conductive
No
Tread Color
Gray
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Load Capacity
245 lb
Caster Mounting Type
Hollow Kingpin
Caster Break Type
No Brake Included
Series
LKRXA Series
Caster Features
Corrosion-Resistant
Wheel Hardness Rating
85 Shore A
Load Capacity - Maximum
240 lb
Operating Temperature - Minimum
-5 Degrees F
Compatible Wheel Manufacturer Model Number
TPA 101/12G
Operating Temperature - Maximum
140 Degrees F

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Stainless Steel Caster Frame Material, Stainless Steel Frame Finish, 0 to 299 lb Load Rating Range, 240 lb Load Rating, 1 Number of Wheels, Plain, 5 1/10 in Mounting Height, 3 7/8 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.